Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-28, L: 1/2 in, PK100
- Mfr # 350-2408-61
- Zoro # G222414545
product price:Â
$
31.99
/pk of 100, $0.32/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
Drive Type
Torx Plus(R)
Material Quality Standards
ASTM
Drive Size
30IP
Fastener Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-2408-61
- Zoro #
- G222414545
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Drive Type
- Torx Plus(R)
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Finish
- Black Oxide
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 30IP
- Fastener Length
- 1/2 in
- Thread Size
- 1/4"-28
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Minimum Thread Length
- 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 30IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.