Shop CAMCAR
See all product information
Create Account
SHCS, Black, 7/16"-14, L:11/4in, PK100
- Mfr # 360-0720-61
- Zoro # G122414782
product price:Â
$
107.99
/pk of 100, $1.08/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Drive Size
3/8 in
Thread Type
Coarse
Thread Fit
3A
Thread Size
7/16"-14
Head Diameter
0.656 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0720-61
- Zoro #
- G122414782
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Fit
- 3A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Drive Type
- Socket
- Manufacturer Location
- Made in US
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 3/8 in
- Thread Size
- 7/16"-14
- Head Diameter
- 0.656 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 0.438 in
- Fastener Length
- 1 1/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.438 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.