Shop CAMCAR
See all product information
Create Account
SHCS, Black, #2-56, L: 1/2 in, PK100
- Mfr # 360-5208-61
- Zoro # G922414739
product price:Â
$
23.45
/pk of 100, $0.23/ea
Key Features
Class 12.9 Material Grade/Class
Drive Type
Socket
Minimum Thread Length
1/2 in
Head Diameter
0.14 in
Material Quality Standards
ASTM
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5208-61
- Zoro #
- G922414739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.14 in
- Drive Size
- 5/64 in
- Head Height
- 0.086 in
- Fastener Length
- 1/2 in
- Thread Size
- #2-56
Details
- Drive Type
- Socket
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Finish
- Black Oxide
- Thread Type
- Coarse
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.