SHCS, Black, #2-56, L: 3/8 in, PK100
- Mfr # 360-5206-61
- Zoro # G522414511
product price:Â
$
23.35
/pk of 100, $0.23/ea
Key Features
Class 12.9 Material Grade/Class
Head Diameter
0.14 in
Material Quality Standards
ASTM
Thread Fit
3A
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5206-61
- Zoro #
- G522414511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 0.14 in
- Minimum Thread Length
- 3/8 in
- Head Height
- 0.086 in
- Drive Size
- 5/64 in
- Thread Size
- #2-56
- Fastener Length
- 3/8 in
Details
- Material Quality Standards
- ASTM
- Thread Fit
- 3A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Drive Type
- Socket
- Manufacturer Location
- Made in US
- Item
- Standard Socket Head Cap Screw
- Thread Style
- Partially Threaded
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.