SHCS, Black, 3/8"-16, L: 1 in, PK100
- Mfr # 350-0616-61
- Zoro # G122414829
product price:Â
$
73.79
/pk of 100, $0.74/ea
Key Features
Class 12.9 Material Grade/Class
Fastener Length
1 in
Finish
Black Oxide
Drive Type
Torx Plus(R)
Material
Alloy Steel
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0616-61
- Zoro #
- G122414829
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Drive Type
- Torx Plus(R)
- Material
- Alloy Steel
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Head Type
- Standard
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Drive Size
- 3/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.