Shop CAMCAR
See all product information
Create Account
SHCS, Black, 3/8"-16, L: 2 1/4 in, PK50
- Mfr # 350-0636-61
- Zoro # G222414149
product price:Â
$
127.99
/pk of 50, $2.56/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Minimum Thread Length
7/8 in
Head Height
0.375 in
Material Quality Standards
ASTM
Material
Alloy Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-0636-61
- Zoro #
- G222414149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 7/8 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Drive Size
- 3/16 in
- Fastener Length
- 2 1/4 in
- Thread Size
- 3/8"-16
Details
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Black Oxide
- Manufacturer Location
- Made in US
- Drive Type
- Torx Plus(R)
- Material Grade/Class
- Class 12.9
- Thread Fit
- 3A
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 7/8 in, Fastener Length 2 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.