Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 1/4 in, PK100
- Mfr # 360-5804-61
- Zoro # G422414130
product price:Â
$
12.99
/pk of 100, $0.13/ea
Key Features
Class 12.9 Material Grade/Class
Material
Alloy Steel
Material Quality Standards
ASTM
Manufacturer Location
Made in US
Head Height
0.164 in
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5804-61
- Zoro #
- G422414130
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Head Type
- Standard
- Finish
- Black Oxide
- Drive Type
- Socket
- Thread Type
- Coarse
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.164 in
- Head Diameter
- 0.27 in
- Fastener Length
- 1/4 in
- Drive Size
- 9/64 in
- Minimum Thread Length
- 1/4 in
- Thread Size
- #8-32
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.