SHCS, Black, 3/8"-16, L: 3 1/4 in, PK50
- Mfr # 360-0652-61
- Zoro # G022414264
product price:Â
$
65.49
/pk of 50, $1.31/ea
Key Features
Class 12.9 Material Grade/Class
Head Diameter
0.562 in
Material
Alloy Steel
Thread Fit
3A
Material Quality Standards
ASTM
Head Height
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0652-61
- Zoro #
- G022414264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 0.562 in
- Head Height
- 0.375 in
- Drive Size
- 5/16 in
- Minimum Thread Length
- 1 3/4 in
- Fastener Length
- 3 1/4 in
- Thread Size
- 3/8"-16
Details
- Material
- Alloy Steel
- Thread Fit
- 3A
- Material Quality Standards
- ASTM
- Thread Type
- Coarse
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Item
- Socket Head Cap Screw
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Head Type
- Standard
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 3/4 in, Fastener Length 3 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.