Shop CAMCAR
See all product information
Create Account
SHCS, Black, 3/8"-24, L: 3 in, PK50
- Mfr # 360-2648-61
- Zoro # G722413857
product price:Â
$
53.59
/pk of 50, $1.07/ea
Key Features
Class 12.9 Material Grade/Class
Material
Alloy Steel
Drive Size
5/16 in
Thread Fit
3A
Thread Style
Partially Threaded
Head Height
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-2648-61
- Zoro #
- G722413857
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- Drive Type
- Socket
- Thread Type
- Fine
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Head Type
- Standard
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 3/8"-24
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Fastener Length
- 3 in
- Minimum Thread Length
- 1 1/4 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 3 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.