Shop CAMCAR
See all product information
Create Account
SHCS, Black, 3/8"-16, L: 6 in, PK50
- Mfr # 360-0696-61
- Zoro # G122414010
product price:Â
$
186.99
/pk of 50, $3.74/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Minimum Thread Length
2 1/2 in
Thread Type
Coarse
Drive Size
5/16 in
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0696-61
- Zoro #
- G122414010
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 2 1/2 in
- Drive Size
- 5/16 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Fastener Length
- 6 in
- Head Height
- 0.375 in
Details
- Thread Type
- Coarse
- Item
- Socket Head Cap Screw
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Drive Type
- Socket
- Material
- Alloy Steel
- Head Type
- Standard
- Thread Fit
- 3A
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 2 1/2 in, Fastener Length 6 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.