Shop CAMCAR
See all product information
Create Account
SHCS, Black, #4-40, L: 3/4 in, PK100
- Mfr # 350-5412-61
- Zoro # G322413912
product price:Â
$
34.29
/pk of 100, $0.34/ea
Key Features
Class 12.9 Material Grade/Class
Material
Alloy Steel
Thread Type
Coarse
Drive Size
10IP
Thread Size
#4-40
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-5412-61
- Zoro #
- G322413912
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Thread Type
- Coarse
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Drive Type
- Torx Plus(R)
- Thread Fit
- 3A
- Manufacturer Location
- Made in US
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 10IP
- Thread Size
- #4-40
- Head Height
- 0.112 in
- Fastener Length
- 3/4 in
- Minimum Thread Length
- 3/4 in
- Head Diameter
- 0.183 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 10IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.