Shop CAMCAR
See all product information
Create Account
SHCS, Black, #5-40, L: 1/4 in, PK100
- Mfr # 360-5504-61
- Zoro # G222414736
product price:Â
$
13.25
/pk of 100, $0.13/ea
Key Features
Class 12.9 Material Grade/Class
System of Measurement
Inch
Manufacturer Location
Made in US
Drive Type
Socket
Material
Alloy Steel
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5504-61
- Zoro #
- G222414736
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Drive Type
- Socket
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Thread Type
- Coarse
- Head Type
- Standard
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 3/32 in
- Fastener Length
- 1/4 in
- Thread Size
- #5-40
- Head Height
- 0.125 in
- Head Diameter
- 0.205 in
- Minimum Thread Length
- 1 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #5-40, Minimum Thread Length 1 3/8 in, Fastener Length 1/4 in, Head Height 0.125 in, Head Diameter 0.205 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.