Shop CAMCAR
See all product information
Create Account
SHCS, Black, #4-40, L: 5/8 in, PK100
- Mfr # 350-5410-61
- Zoro # G922413886
product price:Â
$
30.79
/pk of 100, $0.31/ea
Key Features
Class 12.9 Material Grade/Class
Thread Type
Coarse
Head Type
Standard
Head Height
0.112 in
Drive Size
10IP
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-5410-61
- Zoro #
- G922413886
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Head Type
- Standard
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Finish
- Black Oxide
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Drive Type
- Torx Plus(R)
- Material
- Alloy Steel
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.112 in
- Drive Size
- 10IP
- Minimum Thread Length
- 5/8 in
- Fastener Length
- 5/8 in
- Thread Size
- #4-40
- Head Diameter
- 0.183 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 10IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.