SHCS, Black, #5-40, L: 1/2 in, PK100
- Mfr # 350-5508-61
- Zoro # G522414740
product price:Â
$
33.69
/pk of 100, $0.34/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
Drive Size
10IP
Fastener Length
1/2 in
Thread Type
Coarse
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-5508-61
- Zoro #
- G522414740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 10IP
- Fastener Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Head Height
- 0.125 in
- Thread Size
- #5-40
- Head Diameter
- 0.183 in
Details
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Thread Fit
- 3A
- System of Measurement
- Inch
- Drive Type
- Torx Plus(R)
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 10IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #5-40, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.125 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.