Shop CAMCAR
See all product information
Create Account
SHCS, Black, #10-32, L: 1/2 in, PK100
- Mfr # 350-2308-61
- Zoro # G322413639
product price:Â
$
17.69
/pk of 100, $0.18/ea
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
System of Measurement
Inch
Thread Fit
3A
Head Height
0.19 in
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-2308-61
- Zoro #
- G322413639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Drive Size
- 27IP
- Fastener Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.312 in
Details
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Inch
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Drive Type
- Torx Plus(R)
- Material Quality Standards
- ASTM
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Finish
- Black Oxide
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 27IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.