SHCS, Black, 5/16"-18, L: 5 in, PK100
- Mfr # 360-0580-61
- Zoro # G222414392
product price:Â
$
184.99
/pk of 100, $1.85/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
Drive Type
Socket
Head Height
0.312 in
Drive Size
1/4 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0580-61
- Zoro #
- G222414392
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 0.312 in
- Drive Size
- 1/4 in
- Thread Size
- 5/16"-18
- Fastener Length
- 5 in
- Head Diameter
- 0.469 in
- Minimum Thread Length
- 1 3/8 in
Details
- Head Type
- Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Thread Fit
- 3A
- Material
- Alloy Steel
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 3/8 in, Fastener Length 5 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.