Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-18, L:11/2in, PK100
- Mfr # 350-0524-61
- Zoro # G022414615
product price:Â
$
40.79
/pk of 100, $0.41/ea
Key Features
Class 12.9 Material Grade/Class
Material
Alloy Steel
Manufacturer Location
Made in US
Head Height
0.112 in
System of Measurement
Inch
Drive Size
45IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0524-61
- Zoro #
- G022414615
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Drive Type
- Torx Plus(R)
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.112 in
- Drive Size
- 45IP
- Minimum Thread Length
- 1 1/2 in
- Head Diameter
- 0.183 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 5/16"-18
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 45IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.