Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-18, L:11/2in, PK100
- Mfr # 360-0524-61
- Zoro # G522414689
product price:Â
$
42.19
/pk of 100, $0.42/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
1/4 in
Minimum Thread Length
1 1/2 in
Material Quality Standards
ASTM
Thread Size
5/16"-18
Manufacturer Location
Made in US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0524-61
- Zoro #
- G522414689
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Fit
- 3A
- Material
- Alloy Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Fastener Length
- 1 1/2 in
- Head Height
- 0.312 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.