Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-18, L:13/4in, PK100
- Mfr # 360-0528-61
- Zoro # G222414088
product price:Â
$
46.19
/pk of 100, $0.46/ea
Key Features
Class 12.9 Material Grade/Class
Thread Type
Coarse
Minimum Thread Length
1 1/8 in
Fastener Length
1 3/4 in
Head Type
Standard
Head Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0528-61
- Zoro #
- G222414088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Fastener Length
- 1 3/4 in
- Head Diameter
- 0.469 in
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/4 in
Details
- Thread Type
- Coarse
- Head Type
- Standard
- Drive Type
- Socket
- Material
- Alloy Steel
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Thread Fit
- 3A
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in US
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.