Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-20, L: 5/8 in, PK100
- Mfr # 360-0410-61
- Zoro # G322414544
product price:Â
$
24.85
/pk of 100, $0.25/ea
Key Features
Class 12.9 Material Grade/Class
Head Height
0.25 in
Manufacturer Location
Made in US
Thread Fit
3A
Drive Type
Socket
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0410-61
- Zoro #
- G322414544
- UPC #
- -
- Country of Origin
- United States
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Thread Type
- Coarse
- Material
- Alloy Steel
- Thread Style
- Partially Threaded
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Dimensions
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Fastener Length
- 5/8 in
- Drive Size
- 3/16 in
- Minimum Thread Length
- 5/8 in
- Thread Size
- 1/4"-20
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.