SHCS, Black, 5/16"-24, L:13/4in, PK100
- Mfr # 360-2528-61
- Zoro # G822414303
product price:Â
$
54.39
/pk of 100, $0.54/ea
Key Features
Class 12.9 Material Grade/Class
Material Quality Standards
ASTM
Head Diameter
0.469 in
Head Type
Standard
Thread Fit
3A
Thread Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-2528-61
- Zoro #
- G822414303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 0.469 in
- Thread Size
- 5/16"-24
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 0.312 in
- Drive Size
- 1/4 in
- Fastener Length
- 1 3/4 in
Details
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Socket
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.