Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-18, L: 3/4 in, PK100
- Mfr # 350-0512-61
- Zoro # G622413605
product price:Â
$
36.19
/pk of 100, $0.36/ea
Key Features
Class 12.9 Material Grade/Class
Drive Type
Torx Plus(R)
Manufacturer Location
Made in US
Thread Style
Partially Threaded
Fastener Length
3/4 in
Material Quality Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0512-61
- Zoro #
- G622413605
- UPC #
- -
- Country of Origin
- United States
- Drive Type
- Torx Plus(R)
- Manufacturer Location
- Made in US
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Thread Type
- Coarse
- Material
- Alloy Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 0.112 in
- Drive Size
- 45IP
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 3/4 in
- Head Diameter
- 0.183 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 45IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.