Shop CAMCAR
See all product information
Create Account
SHCS, Black, #6-32, L: 1 in, PK100
- Mfr # 360-5616-61
- Zoro # G222414835
product price:Â
$
16.19
/pk of 100, $0.16/ea
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
Drive Size
7/64 in
Finish
Black Oxide
Fastener Length
1 in
Head Height
0.138 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5616-61
- Zoro #
- G222414835
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Standard
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Thread Fit
- 3A
- Material
- Alloy Steel
- System of Measurement
- Inch
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Item
- Standard Socket Head Cap Screw
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 7/64 in
- Fastener Length
- 1 in
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
- Minimum Thread Length
- 1 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1 3/8 in, Fastener Length 1 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.