Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 5/16 in, PK100
- Mfr # 360-5805-61
- Zoro # G822413740
product price:Â
$
13.39
/pk of 100, $0.13/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
9/64 in
Drive Type
Socket
Head Height
0.164 in
Thread Size
#8-32
Minimum Thread Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5805-61
- Zoro #
- G822413740
- UPC #
- -
- Country of Origin
- United States
- Drive Type
- Socket
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- Thread Fit
- 3A
- Thread Type
- Coarse
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- System of Measurement
- Inch
- Material Quality Standards
- ASTM
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 9/64 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
- Minimum Thread Length
- 5/16 in
- Head Diameter
- 0.27 in
- Fastener Length
- 5/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.