SHCS, Black, #6-32, L: 5/8 in, PK100
- Mfr # 360-5610-61
- Zoro # G922413817
product price:Â
$
13.99
/pk of 100, $0.14/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
Thread Type
Coarse
System of Measurement
Inch
Thread Size
#6-32
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5610-61
- Zoro #
- G922413817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 5/8 in
- Head Diameter
- 0.226 in
- Head Height
- 0.138 in
- Minimum Thread Length
- 1 3/8 in
- Drive Size
- 7/64 in
Details
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Head Type
- Standard
- Drive Type
- Socket
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Material Quality Standards
- ASTM
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1 3/8 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.