Shop CAMCAR
See all product information
Create Account
SHCS, Black, #4-40, L: 5/16 in, PK100
- Mfr # 360-5405-61
- Zoro # G122413532
product price:Â
$
17.25
/pk of 100, $0.17/ea
Key Features
Class 12.9 Material Grade/Class
Head Height
0.112 in
Finish
Black Oxide
Thread Size
#4-40
Drive Type
Socket
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5405-61
- Zoro #
- G122413532
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Drive Type
- Socket
- Material
- Alloy Steel
- Thread Type
- Coarse
- Material Grade/Class
- Class 12.9
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Head Type
- Standard
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.112 in
- Thread Size
- #4-40
- Drive Size
- 3/32 in
- Fastener Length
- 5/16 in
- Head Diameter
- 0.183 in
- Minimum Thread Length
- 5/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.