Shop CAMCAR
See all product information
Create Account
SHCS, Black, #6-32, L: 7/8 in, PK100
- Mfr # 360-5614-61
- Zoro # G422414543
product price:Â
$
15.45
/pk of 100, $0.15/ea
Key Features
Class 12.9 Material Grade/Class
Head Height
0.138 in
Head Type
Standard
Thread Fit
3A
Thread Type
Coarse
Fastener Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5614-61
- Zoro #
- G422414543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 0.138 in
- Fastener Length
- 7/8 in
- Minimum Thread Length
- 1 3/8 in
- Head Diameter
- 0.226 in
- Drive Size
- 7/64 in
- Thread Size
- #6-32
Details
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Thread Fit
- 3A
- Thread Type
- Coarse
- Material Grade/Class
- Class 12.9
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1 3/8 in, Fastener Length 7/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.