Shop CAMCAR
See all product information
Create Account
SHCS, Black, #5-40, L: 1/8 in, PK100
- Mfr # 360-5502-61
- Zoro # G622413735
product price:Â
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns
Key Features
Class 12.9 Material Grade/Class
Material
Alloy Steel
Minimum Thread Length
1 3/8 in
Drive Type
Socket
Head Height
0.125 in
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5502-61
- Zoro #
- G622413735
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Drive Type
- Socket
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 3A
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 0.125 in
- Drive Size
- 3/32 in
- Head Diameter
- 0.205 in
- Fastener Length
- 1/8 in
- Thread Size
- #5-40
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #5-40, Minimum Thread Length 1 3/8 in, Fastener Length 1/8 in, Head Height 0.125 in, Head Diameter 0.205 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.