Shop CAMCAR
See all product information
Create Account
SHCS, Black, 7/16"-14, L: 2 in, PK50
- Mfr # 360-0732-61
- Zoro # G422413867
product price:Â
$
58.49
/pk of 50, $1.17/ea
Key Features
Class 12.9 Material Grade/Class
Thread Size
7/16"-14
Thread Fit
3A
Drive Type
Socket
Finish
Black Oxide
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0732-61
- Zoro #
- G422413867
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 3A
- Drive Type
- Socket
- Finish
- Black Oxide
- Material
- Alloy Steel
- Head Type
- Standard
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 7/16"-14
- Head Height
- 0.438 in
- Minimum Thread Length
- 1 3/8 in
- Head Diameter
- 0.656 in
- Drive Size
- 3/8 in
- Fastener Length
- 2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 3/8 in, Fastener Length 2 in, Head Height 0.438 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.