Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 1 1/4 in, PK100
- Mfr # 350-5820-61
- Zoro # G322414841
product price:Â
$
64.99
/pk of 100, $0.65/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
Material
Alloy Steel
Drive Type
Torx Plus(R)
Head Height
0.164 in
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-5820-61
- Zoro #
- G322414841
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Material
- Alloy Steel
- Drive Type
- Torx Plus(R)
- Thread Fit
- 3A
- System of Measurement
- Inch
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.164 in
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 7/8 in
- Head Diameter
- 0.27 in
- Drive Size
- 25IP
- Thread Size
- #8-32
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 25IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 1 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.