Shop CAMCAR
See all product information
Create Account
SHCS, Black, #4-40, L: 3/8 in, PK100
- Mfr # 350-5406-61
- Zoro # G122414416
product price:Â
$
15.39
/pk of 100, $0.15/ea
Key Features
Class 12.9 Material Grade/Class
Head Height
0.112 in
Drive Size
10IP
Thread Fit
3A
Thread Style
Partially Threaded
Manufacturer Location
Made in US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-5406-61
- Zoro #
- G122414416
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 0.112 in
- Drive Size
- 10IP
- Thread Size
- #4-40
- Head Diameter
- 0.183 in
- Minimum Thread Length
- 3/8 in
- Fastener Length
- 3/8 in
Details
- Item
- Standard Socket Head Cap Screw
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in US
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Type
- Coarse
- Drive Type
- Torx Plus(R)
- Material
- Alloy Steel
- System of Measurement
- Inch
- Material Quality Standards
- ASTM
- Material Grade/Class
- Class 12.9
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 10IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.