Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 5/8 in, PK100
- Mfr # 360-5810-61
- Zoro # G722414816
product price:Â
$
14.59
/pk of 100, $0.15/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
System of Measurement
Inch
Head Type
Standard
Material
Alloy Steel
Minimum Thread Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5810-61
- Zoro #
- G722414816
- UPC #
- -
- Country of Origin
- United States
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Material
- Alloy Steel
- Material Quality Standards
- ASTM
- Item
- Standard Socket Head Cap Screw
- Finish
- Black Oxide
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Thread Fit
- 3A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 5/8 in
- Head Height
- 0.164 in
- Head Diameter
- 0.27 in
- Thread Size
- #8-32
- Drive Size
- 9/64 in
- Fastener Length
- 5/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.