Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-36, L: 3/4 in, PK100
- Mfr # 360-7812-61
- Zoro # G322414032
product price:Â
$
78.49
/pk of 100, $0.78/ea
Key Features
Class 12.9 Material Grade/Class
Head Type
Standard
Manufacturer Location
Made in US
Material Quality Standards
ASTM
Thread Fit
3A
Head Height
0.164 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-7812-61
- Zoro #
- G322414032
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Material Quality Standards
- ASTM
- Thread Fit
- 3A
- Material Grade/Class
- Class 12.9
- Thread Type
- Fine
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Black Oxide
- Item
- Standard Socket Head Cap Screw
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.164 in
- Minimum Thread Length
- 3/4 in
- Drive Size
- 9/64 in
- Thread Size
- #8-36
- Fastener Length
- 3/4 in
- Head Diameter
- 0.27 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-36, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.