Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Camco 28 in. x 30 in. Washing Machine Drain Pan Stackable with PVC Fitting 20762

28 in. x 30 in. Washing Machine Drain Pan Stackable with PVC Fitting (Discontinued)

  • Mfr # 20762
  • Zoro # G709579705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20762
Zoro #
G709579705
UPC #
014717207621
Country of Origin
United States

Description

This washing machine drain pan is designed for use with apartment-sized or stackable washers. When installed under the washing machine is helps protect floors and other finished surfaces in the event of a washing machine leak. The PVC drain fitting is included. This pan will not rust, corrode or crack and is recyclable.Made from durable polypropylene plastic28 in. x 30 in. O.D.; 25 in. x 27 in. I.D.1-1.5 in. PVC drain fitting included2.5 in. deepRecyclable. Bottom or side outlet option not pre-cutMatte finish. WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.