Shop CAMCO

5/8 in. D X 25 ft. L Heavy Duty Hot Water Hose

  • Mfr # 22911
  • Zoro # G700541077

product price: 
$
152.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22911
Zoro #
G700541077
UPC #
14717229111
Country of Origin
Unknown

Description

The core of the Camco 25-foot Heated Drinking Water Hose is made with an NSF 61 certified, drinking water safe hose that is BPA, phthalate and lead-free. The Heated Drinking Water Hose won't leach harmful chemicals into your water or leave it tasting like plastic the way standard garden hoses do. It is ideal for RVs, livestock, agriculture, kennels and other industrial, commercial and residential uses. Providing water line freeze protection down to -20°F (-28°C), the energy-saving thermostat only heats as needed, saving you money on your electric bill. The internal diameter of the hose is 5/8-inch and the fittings are heavy-duty machined and plated for maximum corrosion resistance. The durable exterior jacket protects the water hose and electrical components from damage or exposure. Operates on 120VAC and uses an 18AWG 6-foot power cord with LED indicator. CSA Low Lead Content Certified to NSF/ANSI 372 and compliant with all federal and state level Low Lead Laws.


  • • Drinking water safe made with NSF-61 certified drinking water safe hose
  • • Easy to use includes female-to-male adapter to allow connection to the water supply on either end of hose depending on the location of the electrical outlet; hose operates on 120VAC
  • • Thermostat only heats as needed, saving money on your electric bill
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.