38 Ounce Stainless Steel Insulated Thermal Bottle with Lid in Dark Gold
- Mfr # 131022.01
- Zoro # G621738556
product price:Â
$
40.15
/ea
Key Features
Body Color
Dark Gold
Material
Stainless Steel
Height
3.5 in
Length
10.8 in
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131022.01
- Zoro #
- G621738556
- UPC #
- 085081542038
- Country of Origin
- China
- Item
- Insulated Thermal Bottle
- Body Color
- Dark Gold
- Material
- Stainless Steel
Dimensions
- Height
- 3.5 in
- Length
- 10.8 in
- Width
- 3.5 in
Description
Go anywhere with the WAO 38 Ounce Stainless Steel Insulated Thermal Bottle with Lid in Dark Gold. This stainless steel bottle is double wall vacuum insulated allowing up to 12 hours of cold drink or 6 hours of warmth. Features a generous 38 ounce capacity. 18/8 stainless steel body is not dishwasher safe and must be hand washed only. Its perfect for day long adventures from endless hikes and beach days, to skiing and camping trips.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.