Zoro Homepage

Aluminum Folding Table - Small

  • Mfr # 51890

  • Zoro # G515891954


product price: $29.59
/ea

Key Features

Depth
11.8 in
Color
Gray
Length
18.2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51890
Zoro #
G515891954
UPC #
14717518901
Country of Origin
China

Dimensions

Depth
11.8 in
Length
18.2 in

Details

Color
Gray
Material
Aluminum

Description

Combine lightweight materials with a durable design. Perfect for RVing, camping, tailgating or out on the porch or patio. Small table has a 12 x 10 top, opens to 16.5 tall. Folded dimensions: 18.5 x 12 x 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.