Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Kansas Jayhawks Reclining Camp Chair - Beach Chair for Adults
- Mfr # 803-00-138-244-0
- Zoro # G716457195
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Width
33 in
Height
42 in
Team Mascot
Jayhawks
Type
Camping Chairs
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803-00-138-244-0
- Zoro #
- G716457195
- UPC #
- 99967354400
- Country of Origin
- China
Dimensions
- Width
- 33 in
- Height
- 42 in
- Length
- 36 in
Details
- Color
- Blue
- Item
- NCAA Kansas Jayhawks Reclining Camp Chair - Beach Chair for Adults - Sports Chair with Carry Bag, (Navy Blue with Gray Accents)
- Team Mascot
- Jayhawks
- Team
- Kansas Jayhawks
- Type
- Camping Chairs
Description
Plush, portable, and packable, the Picnic Time Reclining Camp Chair is your camping cockpit with three reclining positions, an extra-wide, padded polyester seat and armrests, an insulated drink holder, a zippered pocket, and a sturdy steel frame that folds inward to fit in a drawstring carrying bag with carrying strap. This folding outdoor portable chair is the perfect place to post up for camping, picnicking, tailgating, or at the beach.
- Padded seat and backrest
- Three seating positions, adjustable armrests
- Integrated portable beverage holder in armrest
- Large zippered storage pocket
- Storage/carrying tote with handle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.