Bamboo Cutting Board with Counter Edge - 18in x 14in x 1.75in

  • Mfr # 43545

  • Zoro # G415562756


product price: $46.55
/ea

Key Features

Color
Brown
Material
Wood
Length
2 in
Depth
18.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43545
Zoro #
G415562756
UPC #
014717435451
Country of Origin
Viet Nam

Dimensions

Length
2 in
Depth
18.4 in

Details

Color
Brown
Material
Wood

Description

Camco's Bamboo Cutting Board with Counter Edge is perfect for cutting vegetables, fruits, meats and cheese. The built-in counter edge helps keep the board flush with the countertop to hold it steady and a built-in juice groove reduces mess. This product is constructed of durable bamboo that is easy to maintain. Bamboo is easier on knife blades, helping to keep them sharper longer. Product measures 18 L x 14 W x 1.75 H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.