Bathroom Cleaner, 4 fl oz, Bottle, Rain
- Mfr # C1W-41501
- Zoro # G816326025
product price:Â
$
35.55
/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Bottle
Container Size
4 fl oz
Fragrance
Rain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1W-41501
- Zoro #
- G816326025
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 4 fl oz
Details
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Bottle
- Fragrance
- Rain
- Color
- Blue
- Application
- Bathroom
Description
Unlike normal enzymes, this new chemistry provides a stable product with a long shelf-life that is not temperature sensitive. It contains a buffer system to prevent acid formation as well as septic odors and has a pure rain fragrance. All components are biodegradable. It includes eight - 4 ounce bottles. Features Bacterial and enzyme complex that will digest waste, tissue, fats and proteins and only activates in the presence of material requiring digestion All components are biodegradable New chemistry provides a stable product with a long shelf-life that is not temperature sensitive Pack 8
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.