Shop ZEP

Sanitizer, 1 gal, Jug, Liquid, Concentrated, Lemongrass, 4 PK

  • Mfr # 125124
  • Zoro # G6560887

product price: 
$
109.99
/pk of 4, $27.50/ea
Free Shipping & Returns

Key Features

Surfaces for Use On
Hard Nonporous Surfaces
Series
Apriza
Container Type
Jug
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
125124
Zoro #
G6560887
UPC #
-
Country of Origin
United States
Item
Sanitizer
Surfaces for Use On
Hard Nonporous Surfaces
Series
Apriza
Container Type
Jug
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
NSF Rating
Not Rated
Fragrance
Lemongrass
VOC Content
0%
Color
Green
Primary Chemical
Quat
Recommended Dilution
1:25 to 1:256
Rinse Required
Yes
Flash Point
None
Wet Contact Time
5 min
For Use With
Apriza 2 can be used anywhere a cleaner/sanitizer is needed leaving a pleasant, lemongrass fragrance
Net Weight
9.275 lb
Standards
EPA Registered
Application
Hard, Non-Porous Surfaces
EPA Registered
Yes
Targeted Pathogens
Influenza A, Camplyobacter Jejuni, Enterococcus Faecalis, E. coli, Herpes Simplex Virus (Type 2), Klebsiella Pneumoniae, Listeria Monocytogenes, Salmonella Enterica, Staphylococcus Aureus (Staph)
EPA Registration Number
1270-257
Features
Oxidizing
Wet Contact Time - Minimum
5 min
Contains
Bactericide, Odor Eliminator, Germicide, Virucide
Product Type
Sanitizer

Dimensions

Container Size
1 gal

Description

Sanitizer, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:25 to 1:256, Fragrance Lemongrass, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens Influenza A, Camplyobacter Jejuni, Enterococcus Faecalis, E. coli, Herpes Simplex Virus (Type 2), Klebsiella Pneumoniae, Listeria Monocytogenes, Salmonella Enterica, Staphylococcus Aureus (Staph)

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.