Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EVO X2 Dual Stage Premium RV Water Filter Kit

  • Mfr # 40639

  • Zoro # G815891982


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Overall Depth
15 in
Color
Black
Length
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40639
Zoro #
G815891982
UPC #
014717406390
Country of Origin
United States

Dimensions

Overall Depth
15 in
Length
15.8 in

Details

Housing Material
Plastic
Color
Black

Description

Camcos EVO X2 Dual Stage Premium RV Water Filter Kit offers protection against chlorine, bad taste, odors, sediment, bacteria and other contaminants from your RV's fresh water supply. The result is fresh, clean, great tasting water straight from your tap. It is capable of providing high flow throughout your RV, even allowing uncompromised water flow in your shower. With dual stage filtration, the first stage acts as a pre-filter extending the life of the second stage and is comprised of a 5-micron sediment filter containing KDF and GAC to remove heavy sediments, chlorine, and bad tastes and odors. The second stage filter contains a .5-micron carbon block cartridge offering protection against lead, volatile organic compounds VOCs, cysts, giardia and other contaminates. The RV water filter kit includes: 2 filter canisters, 1 built-in stand with rubber feet, 1 4-foot fresh water hose, 1 canister wrench, 1 replaceable premium spun polypropylene 5-micron sediment GAC/KDF cartridge and 1 replaceable premium 0.5-micron carbon block cartridge. Features nickel-plated brass male fitting and swiveling female fitting for easy setup between your water source and your RV's fresh water connections. The stand is constructed out of powder-coated steel for durability. For exterior use ONLY-can be mounted or staked for additional security. Stakes and mounting hardware not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.