Handy Mat 72in X 108in Outdoor Mat With Strap Blue/Green
Mfr # 42814
Zoro # G815559592
product price: $29.95
/eaKey Features
Color
Blue
Depth (In.)
18.2 in
Length
14.3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42814
Zoro #
G815559592
UPC #
14717428149
Country of Origin
India
Dimensions
Depth (In.)
18.2 in
Length
14.3 in
Details
Color
Blue
Material
Plastic
Description
This Handy Mat is perfect to take with wherever you go. Includes built-in handles and convenient pockets on both sides. Folds to a compact 10.5 x 15. Perfect for picnics, beaches, RVing and outings. Durable polypropylene material is weather-proof and mold and mildew resistant. UV stabilized for years of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.