Zoro Homepage

inLife is Better at the Campsitein Apron - RV Pattern

  • Mfr # 53257

  • Zoro # G215891957


product price: $20.25
/ea

Key Features

Width
7 in
Overall Length
11 in
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53257
Zoro #
G215891957
UPC #
14717532570
Country of Origin
China

Dimensions

Width
7 in
Overall Length
11 in

Details

Material
Plastic
Color
White

Description

Camcos Life is Better at the Campsite Apron is RV-patterned, perfect for RV enthusiasts. It protects clothing, making it great for baking, cooking and grilling. One size-fits all and is made of 100% cotton. Machine washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.