Insect Screen for Dometic and Atwood Refrigerators, 3PK
Mfr # 42157
Zoro # G115958552
product price: $22.65
/pk 3, $7.55/eaKey Features
Depth (In.)
6 in
Length
21 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42157
Zoro #
G115958552
UPC #
14717421577
Country of Origin
Viet Nam
Dimensions
Depth (In.)
6 in
Length
21 in
Details
Material
Steel
Color
Silver
Description
Wasps, mud daubers and rodents pose a serious threat to the refrigerator vents on your RV. They can enter through the refrigerator vents and cause serious damage by building nests that interfere with air flow. Camcos Flying Insect RV Refrigerator Screen Model RS 900 fits Dometic/Atwood RV refrigerators that have 19-3/8in long louver openings. These easy to install screens will help ensure that your vents stay free from costly pest invasions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.