Kuuma Water Heater with 120V Front Heat Exchange and Back Mount - 11 Gallons

  • Mfr # 11841

  • Zoro # G215680964


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Aluminum
Overall Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11841
Zoro #
G215680964
UPC #
014717118415
Country of Origin
Thailand

Dimensions

Overall Length
21.25 in

Details

Material of Construction
Aluminum

Description

Kuuma's 11-Gallon Marine Water Heater provides your boat with an ample supply of hot water. This 11-gallon capacity premium water heater has an electrical input of 120V-60Hz/1500W. It includes a front heat exchanger and front to rear mounting brackets. It features an L1&N wiring configuration and a T&P valve type of 150 psi and 210 Degrees F. This aluminum water heater measures 16-1/4 W x 16-1/4 H x 23-1/4 D overall. Listed per UL 174 and CAN/CSA C22.2 No. 110.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.