Zoro Homepage

ReCurve R6 Weight Distribution Hitch - 600 lb., Kit

  • Mfr # 48731

  • Zoro # G915891622


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Depth
34.25 in
Length
11 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48731
Zoro #
G915891622
UPC #
14717487313
Country of Origin
China

Dimensions

Depth
34.25 in
Length
11 in

Details

Material
Steel
Color
Black

Description

The ReCurve R6 is our most user friendly weight distribution hitch, and it features premium adaptive sway control. With other sway control hitches, turning can be an even bigger hassle than it usually is with a trailer because the sway control locks the trailer straight. With the ReCurve R6, the hitch will control your sway for normal driving, but when you turn, the sway control will automatically disengage, making maneuvering smoother and easier on the driver. The sway control can easily be turned completely off in dangerous or icy road conditions. Its top-loading spring bars give it more ground clearance than other weight distribution hitches, and the streamlined design makes the hitch and the trailer move as one, while creating a sleek and subtle look. Hitch ball included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.