Refrigerator Vent Cover - Black
Mfr # 42163
Zoro # G015958546
product price: $28.25
/eaKey Features
Depth (In.)
33.44 in
Length
3.5 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42163
Zoro #
G015958546
UPC #
14717421638
Country of Origin
United States
Dimensions
Depth (In.)
33.44 in
Length
3.5 in
Details
Material
Plastic
Color
Black
Description
Camco's RV Refrigerator Vent Cover features a streamlined, low-profile design to blend in with the top of your RV. It is made of UV stabilized, durable polypropylene so it will last through many camping seasons. UV stabilized polypropylene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.