Zoro Homepage

RV Cover Class A 40ft- 43ftPro-Tec

  • Mfr # 56310

  • Zoro # G015704693


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56310
Zoro #
G015704693
UPC #
14717563109
Country of Origin
Thailand

Dimensions

Depth
24 in

Details

Material
Plastic

Description

Sun, rain, sleet and snow can damage your RVs exterior. Protect your investment with Camcos Pro-Tec Premium RV Cover. The cover fits Class A, 40'-43'. The covers sides, front and back are made of three-layer non-woven polypropylene, while the top is a three-layer material made of non-woven polypropylene and DuPont Tyvek. Not only are these materials extremely durable, they are also breathable, water resistant and offer UV protection. The covers hems and seams are lock-stitched and the corners and other high-wear areas are reinforced to withstand frequent use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.