Zoro Homepage

RV Cover Vinyl Reinforcement Padding - 9in x 6ft , 2 Rolls

  • Mfr # 45789

  • Zoro # G115704692


product price: $31.15
/ea

Key Features

Depth
5 in
Length
11.5 in
Color
Gray
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45789
Zoro #
G115704692
UPC #
014717457897
Country of Origin
Thailand

Dimensions

Depth
5 in
Length
11.5 in

Details

Color
Gray
Material
Vinyl

Description

Camco's RV Cover Vinyl Reinforcement Padding helps protect your RV cover by reinforcing high wear areas on your RV cover. It can also be used to repair a tear or worn areas on the cover. The reinforcement padding is compatible with all RV covers and is made of a heavy-duty flocked vinyl with a strong adhesive backing. Includes 2 rolls, each measuring 9-inches wide x 6-feet long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.